• The item cannot be ordered due to missing prices.

Insert Width 2.2 mm INOX

Article no.: 218460 INOX

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type INOX
    Corner radius 0.2 mm
    Tool material Carbide
    Grade HB7635
    Feed fz 0.07 mm
    Number of changes/inserts 1
    Tolerance ap 0 / +0.3 mm
    Coating TiAlN
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 218460 INOX
    EAN / GTIN 4045197648266
    Manufacturer number 218460 INOX

    Application Table

    INOX < 900 N/mm²
    M
    120
    INOX > 900 N/mm²
    M
    100
    wet maximum
     
    dry
     

    Description

    Application:

    For side milling cutters No. 218408218444 and parting-off tool No. 273560.

    Note:

    Standard application values for ae max.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart