• The item cannot be ordered due to missing prices.

Side / parting off milling cutter with collar Steel width ap = 2.2 mm 80/5 mm

Article no.: 218426 80/5

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank type with bore
Through-coolant no
Type of product Side milling cutter

Identification numbers & Classifications

Article number 218426 80/5
EAN / GTIN 4045197533944
Manufacturer number 218426 80/5

Description

Version:

High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade.

Application:

For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade.

Attention:

Please order the assembly key No. 279940 separately.

Note:

Side and parting-off milling cutters available up to ⌀ D = 200 mm.
HSS spare blades can be reordered as accessories.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart