• The item cannot be ordered due to missing prices.

High performance indexable thread mill, Weldon shank, Effective ⌀ D / Overhang L1: 30/55mm

Article no.: 218050 30/55

Select article variation and quantity

Effective ⌀ D / Overhang L1 (mm) Unit price incl. VAT
  • Application for type of drilling: Blind hole; Through hole
  • Cutting direction: left-hand and right-hand
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Effective ⌀ D 30 mm
Overhang L1 55 mm
Shank type Weldon shank
Application for type of drilling Blind hole; Through hole
Cutting direction left-hand and right-hand
Through-coolant yes
Insert size 25
Number of cutting edges Z 5
Overall length Ltot 115 mm
Shank ⌀ Ds 25 mm
Fixing screw 219926
Number of clamping slots 5
Type of product thread milling cutter

Identification numbers & Classifications

Article number 218050 30/55
EAN / GTIN 4045197412539
Manufacturer number 218050 30/55

Description

Version:

HPC thread milling cutters for reduced machining times.

Application:

For general use on right-hand and left-hand internal and external threads. For threads in through holes and blind holes.

Note:

Thread mill No. 218050 sizes 17/26 and 17/36 suitable for pitches up to and including 2.5 mm.
Thread mill No. 218050 sizes 30/65 suitable for pitches up to < 5.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart