{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Effective ⌀ D | 13.6 mm | |
Overhang L1 | 26 mm | |
Shank type | Weldon shank | |
Application for type of drilling | Blind hole; Through hole | |
Cutting direction | left-hand and right-hand | |
Through-coolant | yes | |
Insert size | 24 | |
Number of cutting edges Z | 1 | |
Overall length Ltot | 82 mm | |
Shank ⌀ Ds | 20 mm | |
Fixing screw | 219926 | |
Number of clamping slots | 1 | |
Type of product | thread milling cutter |
Article number | 218050 13,6/26 | |
EAN / GTIN | 4045197447142 | |
Manufacturer number | 218050 13,6/26 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |