• The item cannot be ordered due to missing prices.

Indexable thread mill 37/98 mm

Article no.: 218000 37/98

Select article variation and quantity

Effective ⌀ DW / Overhang L1 (mm) Unit price incl. VAT
  • Application for type of drilling: Blind hole; Through hole
  • Cutting direction: left-hand and right-hand
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Effective ⌀ D 37 mm
    Overhang L1 98 mm
    Shank type Weldon shank
    Application for type of drilling Blind hole; Through hole
    Cutting direction left-hand and right-hand
    Through-coolant yes
    Insert size 27
    Number of cutting edges Z 1
    Overall length L 160 mm
    Shank ⌀ Ds 32 mm
    Clamping screw 219925
    Number of clamping slots 1
    Type of product thread milling cutter

    Identification numbers & Classifications

    Article number 218000 37/98
    EAN / GTIN 4045197411884
    Manufacturer number 218000 37/98

    Description

    Application:

    • For parallel internal and external threads; other inserts and taper thread tools available on request.
    • For threads in through holes and blind holes.
    • For universal use cutting left-hand and right-hand threads.
    • No chip clearance problems, since only short chips are produced.
    • Low cutting pressure.

    Note:

    Version with double HB drive flat.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart