{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread pitch | 4 mm | |
Grade | HB7720 | |
Tool material | Carbide | |
Thread type | M; M-LH; MF; MF-LH | |
Flank angle | 60 degrees | |
Insert size | 27 mm | |
Feed fz in steel < 1100 N/mm2 | 0.1 mm | |
Feed fz in INOX < 900 N/mm2 | 0.05 mm | |
Internal/external application | Internal | |
Number of cutting edges Z | 6 | |
Cutting direction | right-hand and left-hand | |
Full profile | yes | |
Type of product | Cutter insert for milling |
Article number | 218009 4 | |
EAN / GTIN | 4045197412201 |