• The item cannot be ordered due to missing prices.

180° reverse countersinking mill 43 mm

Article no.: 217180 43

Select article variation and quantity

maximum countersink ⌀ D (mm) Unit price incl. VAT
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Countersink ⌀ D 43 mm
Through-coolant yes
Tool exchange PowerCard
Number of cutting edges Z 1
Minimum ⌀ dmin 30 mm
Overhang L1 123 mm
L2 103 mm
L3 95 mm
Collar ⌀ D1 40 mm
Programming dimension e 7.05 mm
Overall length L 183 mm
Shank ⌀ Ds h6 32 mm
Shank type Whistle Notch
suitable indexable insert 260150
Insert screw 219844 (15IP; 3.0 Nm)
Type of product Counterbores, countersinks

Identification numbers & Classifications

Article number 217180 43
EAN / GTIN 4045197281296
Manufacturer number 217180 43

Description

Version:

With just one cutter (z = 1).

Note:

Dimension e = programming dimension (information on the end face).
Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart