• The item cannot be ordered due to missing prices.

180° reverse countersinking mill 26 mm

Article no.: 217180 26

Select article variation and quantity

maximum countersink ⌀ D (mm) Unit price incl. VAT
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Countersink ⌀ D 26 mm
Through-coolant yes
Tool exchange PowerCard
Number of cutting edges Z 1
Minimum ⌀ dmin 17 mm
Overhang L1 82 mm
L2 67 mm
L3 60 mm
Collar ⌀ D1 25 mm
Programming dimension e 5.05 mm
Overall length L 132 mm
Shank ⌀ Ds h6 20 mm
Shank type Whistle Notch
suitable indexable insert 260142
Insert screw 219795 1 (8IP; 1.2 Nm)
Type of product Counterbores, countersinks

Identification numbers & Classifications

Article number 217180 26
EAN / GTIN 4045197196934
Manufacturer number 217180 26

Description

Version:

With just one cutter (z = 1).

Note:

Dimension e = programming dimension (information on the end face).
Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart