{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank type | Weldon shank | |
Chamfering angle reverse | 45 degrees | |
Through-coolant | no | |
Number of cutting edges Z | 3 | |
⌀ D | 30 mm | |
maximum chamfering ⌀ Dmax | 42.3 mm | |
Overhang L1 | 32 mm | |
Overall length Ltot | 100 mm | |
Shank ⌀ Ds h6 | 20 mm | |
suitable indexable insert | SP..09T308 | |
Pack of insert screws | 219841 (15IP; 3.0 Nm) | |
Type of product | Indexable end mill |
Article number | 216625 30 | |
EAN / GTIN | 4045197941244 | |
Manufacturer number | 216625 30 |
This article |
Recommendations |
|
---|---|---|
Chamfer mill 45°, Weldon shank, Type: 30 |
||
Number of cutting edges Z | 3 | 5 |
Overhang L1 | 32 mm | 30 mm |
Overall length Ltot | 100 mm | 140 mm |
maximum chamfering ⌀ Dmax | 42.3 mm | 45.8 mm |
suitable indexable insert | SP..09T308 | SD.. 090308 |
Shank ⌀ Ds h6 | 20 mm | 25 mm |
Type of product | Indexable end mill | Indexable end mill |