• The item cannot be ordered due to missing prices.

Chamfer mill 45° 11

Article no.: 216625 11

Select article variation and quantity

Type Unit price incl. VAT
  • Chamfering angle reverse: 45
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank type Weldon shank
    Chamfering angle reverse 45 degrees
    Through-coolant no
    Number of cutting edges Z 2
    ⌀ D 11 mm
    maximum chamfering ⌀ Dmax 20 mm
    Overhang L1 32 mm
    Overall length Ltot 80 mm
    Shank ⌀ Ds h6 12 mm
    suitable indexable insert SP..060304
    Pack of insert screws 219840 (8IP; 1.2 Nm)
    Type of product Indexable end mill

    Identification numbers & Classifications

    Article number 216625 11
    EAN / GTIN 4045197940179
    Manufacturer number 216625 11

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart