• The item cannot be ordered due to missing prices.

KOMET® countersink 45°, Weldon shank, for DIN countersunk screws: M20

Article no.: 216600 M20

Select article variation and quantity

for DIN countersunk screws Unit price incl. VAT
  • Through-coolant: no
  • Countersink angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Countersink ⌀ D 19 mm
for DIN countersunk screws M20
Shank type Weldon shank
Through-coolant no
Number of cutting edges Z 2
Number of indexable inserts 2
maximum chamfering ⌀ Dmax 37 mm
Overall length Ltot 100 mm
Shank ⌀ Ds h6 20 mm
suitable indexable insert TO.. 1403
Indexable insert No. 216700; No. 216740; No. 216770 26-660
Pack of insert screws 239653 10IP (2.8 Nm)
Countersink angle 90 degrees
Type of product Counterbores, countersinks

Identification numbers & Classifications

Article number 216600 M20
EAN / GTIN 4047109013032
Manufacturer number F10 00101

Description

Application:

For deburring round and long holes and for milling trapezoidal slots. For countersinking to DIN fine for DIN screws M10 − M20.
Rigid mounting is required (not suitable for power drills).

Note:

For suitable triangular indexable inserts see 216700; 216740; 216770.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart