{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Countersink ⌀ D | 16 mm | |
for DIN countersunk screws | M18 | |
Shank type | Weldon shank | |
Through-coolant | no | |
Number of cutting edges Z | 2 | |
Number of indexable inserts | 2 | |
maximum chamfering ⌀ Dmax | 34 mm | |
Overall length Ltot | 100 mm | |
Shank ⌀ Ds h6 | 20 mm | |
suitable indexable insert | TO.. 1403 | |
Indexable insert No. 216700; No. 216740; No. 216770 | 26-660 | |
Pack of insert screws | 239653 10IP (2.8 Nm) | |
Countersink angle | 90 degrees | |
Type of product | Counterbores, countersinks |
Article number | 216600 M18 | |
EAN / GTIN | 4047109013025 | |
Manufacturer number | F10 00091 | |
Manufacturer | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |