• The item cannot be ordered due to missing prices.

Chamfer mill 45° 25 mm

Article no.: 216100 25

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Chamfering angle reverse: 45
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank type Weldon shank
Chamfering angle reverse 45 degrees
Setting angle κ 45 degrees
Through-coolant yes
Tool exchange PowerCard
Number of cutting edges Z 2
⌀ D 25 mm
maximum chamfering ⌀ Dmax 37.3 mm
Overhang L1 27 mm
Overall length Ltot 130 mm
Shank ⌀ Ds h6 25 mm
suitable indexable insert SD.. 090308
Pack of insert screws 219805 (15IP; 3.8 Nm)
Type of product Indexable end mill

Identification numbers & Classifications

Article number 216100 25
EAN / GTIN 4045197133472
Manufacturer number 216100 25

Description

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart