{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank type | Weldon shank | |
Chamfering angle reverse | 45 degrees | |
Setting angle κ | 45 degrees | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Number of cutting edges Z | 2 | |
⌀ D | 16 mm | |
maximum chamfering ⌀ Dmax | 28.3 mm | |
Overhang L1 | 20.5 mm | |
Overall length Ltot | 110 mm | |
Shank ⌀ Ds h6 | 16 mm | |
suitable indexable insert | SD.. 090308 | |
Pack of insert screws | 219805 (15IP; 3.8 Nm) | |
Type of product | Indexable end mill |
Article number | 216100 16 | |
EAN / GTIN | 4045197133465 | |
Manufacturer number | 216100 16 |
This article |
Recommendations |
|||
---|---|---|---|---|
Chamfer mill 45° 16 mm |
||||
Number of cutting edges Z | 2 | 5 | 2 | 2 |
Overhang L1 | 20.5 mm | 20 mm | 35 mm | 32 mm |
Overall length Ltot | 110 mm | 110 mm | 90 mm | 100 mm |
Through-coolant | yes | yes | yes | no |
maximum chamfering ⌀ Dmax | 28.3 mm | 22.7 mm | 26 mm | 28.8 mm |
suitable indexable insert | SD.. 090308 | SC.. 05T104 | 260982 HB725-1 | SP..09T308 |
Shank type | Weldon shank | Plain shank | Weldon shank | Weldon shank |