• The item cannot be ordered due to missing prices.

APHT 100302 FR, HU7815, Type: ALU

Article no.: 215935 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APHT 100302 FR
Type ALU
Corner radius 0.2 mm
Grade HU7815
Tool material Carbide
Feed fz per tooth 0.12 mm
Insert thickness 3.5 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215935 ALU
EAN / GTIN 4045197765482
Manufacturer number 215935 ALU

Application Table

Alu plastics
N
700
Aluminium (short chipping)
N
600
Alu > 10% Si
N
400
CuZn
N
500
Graphite, GRP, CRP
N
400
wet maximum
 

Description

Version:

Inserts with highly positive geometry and helical cutting edges.

Note:

Standard application values apply for indexable milling cutters No. 215800, 215803, 215850, 215853 and 215870.
For ae = 0.3×D / ap max = 4.8 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


APHT 100302 FR, HU7815, Type: ALU

APHT 100302 FR, HU7815, Type: ALU

Corner radius 0.2 mm 0.2 mm 0.2 mm
ISO code indexable insert APHT 100302 FR APET 133502 FR APMT 060202 FR
Tool material Carbide Carbide Carbide
Grade HU7815 HU7810 HU7810
Type ALU ALU ALU
Feed fz per tooth 0.12 mm 0.2 mm 0.1 mm
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart