{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Softcut® | |
ISO code indexable insert | APMT 060202 FR | |
Type | ALU | |
Corner radius | 0.2 mm | |
Grade | HU7810 | |
Tool material | Carbide | |
Feed fz per tooth | 0.1 mm | |
Type of product | Indexable insert for milling |
Article number | 215621 ALU | |
EAN / GTIN | 4045197953827 | |
Manufacturer number | 215621 ALU |
This article |
Recommendations |
||
---|---|---|---|
APMT 060202 FR ALU |
|||
Corner radius | 0.2 | 0.2 | 0.2 |
ISO code indexable insert | APMT 060202 FR | APHT 100302 FR | APET 133502 FR |
Tool material | Carbide | Carbide | Carbide |
Grade | HU7810 | HU7815 | HU7810 |
Type | ALU | ALU | ALU |
Feed fz per tooth | 0.1 | 0.12 | 0.2 |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |