• The item cannot be ordered due to missing prices.

GARANT Softcut® 45° high-performance indexable face mill 80/6 mm

Article no.: 213555 80/6
  • Number of cutting edges Z: 6
  • Setting angle κ: 45
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: MTC
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Series Softcut®
Cutting edge ⌀ DC 80 mm
Number of cutting edges Z 6
Shank type with bore
Setting angle κ 45 degrees
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
maximum external ⌀ Dmax 92.1 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 27 mm
suitable indexable insert SE.T1305; XEEW1305
Pack of insert screws 219833 (15IP; 3.0 Nm)
Type of product Face mill

Identification numbers & Classifications

Article number 213555 80/6
EAN / GTIN 4045197953605
Manufacturer number 213555 80/6

Description

Version:

High number of cutting edges for very high productivity. Positive rake for soft cut and low power consumption. Individual tool geometry ensures very smooth cutting.

Note:

Use GARANT torque screwdriver TQ No. 211750 3.0 with bit No. 674252 15IP.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart