{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SEET 1305 AGSR | |
Type | INOX | |
Type | HB8630 | |
Tool material | Carbide | |
Feed fz per tooth | 0.22 mm | |
Number of changes/inserts | 4 | |
Insert thickness E | 5.56 mm | |
Type of product | Indexable insert for milling |
Article number | 213586 INOX | |
EAN / GTIN | 4045197806178 | |
Manufacturer number | 213586 INOX | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |