{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 2 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Ramping; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 12.5 mm | |
⌀ D2 | 21 mm | |
⌀ D3 | 15 mm | |
Overall length Ltot | 36 mm | |
Mounting thread M | M12 | |
Circular interpolation milling ⌀ Dmin | 40 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Circular interpolation milling ap | 1.2 mm | |
Ramping angle αmax | 2.74 degrees | |
Ramping length L for αmax | 12.55 mm | |
suitable indexable insert | XOMU094812 | |
Type of product | Copy mill |
Article number | 213004 25/2 | |
EAN / GTIN | 4062406266646 | |
Manufacturer number | 213004 25/2 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() GARANT Power Q Double high feed rate indexable milling cutter 25/2 mm |
|||
Mounting thread M | M12 | M12 | M12 |
Milling application | Circular milling ;Ramping ;Plunging | Circular milling ;Ramping ;Plunging | Circular milling ;Ramping ;Plunging |
suitable indexable insert | XOMU094812 | XD.. 09T308 | XDM.090416 |
Shank type | with threaded shank | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 25 | 25 | 25 |
Machining strategy | HPC | HPC | HPC |
Ramping length L for αmax | 12.55 | 8.5 | 10.43 |