• The item cannot be ordered due to missing prices.

FeedKing high feed rate indexable face mill 35/3 mm

Article no.: 212910 35/3
  • Milling application: Circular milling; Ramping; Plunging
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Series FeedKing
Cutting edge ⌀ DC 35 mm
Number of cutting edges Z 3
Shank type with bore
Milling application Circular milling; Ramping; Plunging
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
⌀ D3 19 mm
maximum cutting depth ap max 1.15 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 16 mm
Circular interpolation milling ⌀ Dmin 54 mm
Circular interpolation milling ⌀ Dmax 68 mm
Circular interpolation milling ap 1.15 mm
Ramping angle αmax 0.93 degrees
Ramping length L for αmax 18.5 mm
suitable indexable insert XD.. 09T308
Pack of insert screws 219933 (15IP; 3.8 Nm)
Setting angle κ 9 degrees
Fz Helix 0.7
Type of product Copy mill

Identification numbers & Classifications

Article number 212910 35/3
EAN / GTIN 4045197411747
Manufacturer number 212910 35/3

Description

Version:

Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces, thereby reducing the stress on the main spindle.

Advantage:

Particularly cost-effective due to exceptionally sturdy 4-edge inserts.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of teeth Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart