{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | FeedKing | |
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 8 | |
Shank type | with bore | |
Milling application | Circular milling; Ramping; Plunging | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 84 mm | |
maximum cutting depth ap max | 1.15 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
Circular interpolation milling ⌀ Dmin | 184 mm | |
Circular interpolation milling ⌀ Dmax | 198 mm | |
Circular interpolation milling ap | 1.15 mm | |
Ramping angle αmax | 0.21 degrees | |
Ramping length L for αmax | 83.5 mm | |
suitable indexable insert | XD.. 09T308 | |
Pack of insert screws | 219933 (15IP; 3.8 Nm) | |
Setting angle κ | 9 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 212910 100/8 | |
EAN / GTIN | 4045197411778 | |
Manufacturer number | 212910 100/8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() FeedKing high feed rate indexable face mill 100/8 mm |
||
Number of cutting edges Z | 8 | 8 |
Setting angle κ | 9 | 16 |
Milling application | Circular milling ;Ramping ;Plunging | Plunging ;Ramping ;Plunging |
Overall length Ltot | 50 | 63 |
Cutting edge ⌀ DC | 100 | 100 |
Ramping length L for αmax | 83.5 | 81.07 |
Type of product | Copy mill | Copy mill |