{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 66 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 50 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 27 mm | |
Circular interpolation milling ⌀ Dmin | 116 mm | |
Circular interpolation milling ⌀ Dmax | 130 mm | |
Circular interpolation milling ap | 1.5 mm | |
Ramping angle αmax | 0.99 degrees | |
Ramping length L for αmax | 46.34 mm | |
suitable indexable insert | XDM.120516 | |
Setting angle κ | 11 degrees | |
Fz Helix | 0.8 | |
Type of product | Copy mill |
Article number | 212817 66/5 | |
EAN / GTIN | 4045197939395 | |
Manufacturer number | 212817 66/5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |