{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 4 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Ramping; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 12.5 mm | |
⌀ D2 | 21 mm | |
⌀ D3 | 17 mm | |
Overall length Ltot | 36 mm | |
Mounting thread M | M12 | |
Circular interpolation milling ⌀ Dmin | 42 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Circular interpolation milling ap | 0.3 mm | |
Ramping angle αmax | 1.51 degrees | |
Ramping length L for αmax | 15.13 mm | |
suitable indexable insert | XOM.060310 | |
Type of product | Copy mill |
Article number | 212804 25/4 | |
EAN / GTIN | 4062406074784 | |
Manufacturer number | 212804 25/4 |
This article |
Recommendations |
|
---|---|---|
GARANT Power Q high feed rate indexable milling cutter, with threaded shank, ⌀ D / number of effective cutting edges Z: 25/4mm |
||
Number of cutting edges Z | 4 | 4 |
Milling application | Circular milling; Ramping; Plunging | Plunging; Circular milling; Plunging |
Overall length Ltot | 36 mm | 35 mm |
suitable indexable insert | XOM.060310 | ANGX10T308ZE.R |
Shank type | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 25 mm | 25 mm |
Machining strategy | HPC | HPC |