• The item cannot be ordered due to missing prices.

GARANT Power Q high feed rate indexable milling cutter 16/2 mm

Article no.: 212804 16/2

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Machining strategy: HPC
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Power Q
    Cutting edge ⌀ DC 16 mm
    Number of cutting edges Z 2
    Shank type with threaded shank
    Milling application Circular milling; Ramping; Plunging
    Machining strategy HPC
    Through-coolant yes
    Tool exchange PowerCard
    ⌀ D1 h6 8.5 mm
    ⌀ D2 13 mm
    ⌀ D3 8 mm
    Overall length Ltot 25 mm
    Mounting thread M M8
    Circular interpolation milling ⌀ Dmin 24 mm
    Circular interpolation milling ⌀ Dmax 30 mm
    Circular interpolation milling ap 0.3 mm
    Ramping angle αmax 3.73 degrees
    Ramping length L for αmax 6.13 mm
    suitable indexable insert XOM.060310
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 212804 16/2
    EAN / GTIN 4045197938299
    Manufacturer number 212804 16/2

    Description

    Spare part:

    Pack of insert screws No. 219799 1 (8IP; 1.2Nm).

    Note:

    Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.
    When working with extensions, always use internal cooling.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    From the same series "Power Q" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart