• The item cannot be ordered due to missing prices.

Finishing mill, with bore, ⌀ D / number of teeth Z: 42/5mm

Article no.: 212542 42/5

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: End milling; Ramping; End milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 42 mm
Number of cutting edges Z 5
Shank type with bore
Milling application End milling; Ramping; End milling
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
maximum cutting depth ap max 3 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 16 mm
suitable indexable insert CPHX 09T3..
Pack of insert screws 219799 4 (15IP; 3.8 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 212542 42/5
EAN / GTIN 4062406098667
Manufacturer number 212542 42/5

Description

Version:

Precision finish milling for extremely efficient en pre-finish machining and finish machining. Due to the revised wiper geometry, suitable for outstanding surface quality in ground finish standard. Extreme time saving available due to a large line skip and a high feed rate per tooth.

Application:

Typical tool for tool and die manufacturing.

Note:

GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart