• The item cannot be ordered due to missing prices.

Finishing mill 66/8 mm

Article no.: 212542 66/8

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: End milling; Ramping; End milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 66 mm
Number of cutting edges Z 8
Shank type with bore
Milling application End milling; Ramping; End milling
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
maximum cutting depth ap max 3 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 27 mm
suitable indexable insert CPHX 09T3..
Pack of insert screws 219799 4 (15IP; 3.8 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 212542 66/8
EAN / GTIN 4062406098681
Manufacturer number 212542 66/8

Description

Version:

Precision finish milling for extremely efficient en pre-finish machining and finish machining. Due to the revised wiper geometry, suitable for outstanding surface quality in ground finish standard. Extreme time saving available due to a large line skip and a high feed rate per tooth.

Application:

Typical tool for tool and die manufacturing.

Note:

GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart