• The item cannot be ordered due to missing prices.

RDHX 0702 MO UNI

Article no.: 212224 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDHX 0702 MO
Type UNI
Grade HB735
Tool material Carbide
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212224 UNI
EAN / GTIN 4045197601919
Manufacturer number 212224 UNI

Application Table

Steel < 500 N/mm²
P
330
Steel < 750 N/mm²
P
255
Steel < 900 N/mm²
P
210
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
220
INOX > 900 N/mm²
M
160
GG(G)
K
180
wet maximum
 
dry
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 1.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart