• The item cannot be ordered due to missing prices.

Copy mill 0° negative 15 mm

Article no.: 212090 15

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Milling head suitable for insert shape: round
  • Milling application: Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 15 mm
    Number of cutting edges Z 2
    Shank type Weldon shank
    Milling head suitable for insert shape round
    Milling application Circular milling; Ramping
    Spacing of the cutters unequal spacing
    Through-coolant yes
    Tool exchange PowerCard
    ⌀ D3 8 mm
    Overhang L1 24.5 mm
    Length ⌀ d1 40 mm
    Overall length Ltot 90 mm
    Shank ⌀ Ds h6 16 mm
    Circular interpolation milling ⌀ Dmin 23 mm
    Circular interpolation milling ⌀ Dmax 28 mm
    Circular interpolation milling ap 1.5 mm
    Ramping angle αmax 4.51 degrees
    Ramping length L for αmax 6.23 mm
    suitable indexable insert RD.. 0702
    Pack of insert screws 219803 (8IP; 1.2 Nm)
    Setting angle κ 15 – 28 degrees
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 212090 15
    EAN / GTIN 4045197192387
    Manufacturer number 212090 15

    Description

    Version:

    Milling body with irregular pitch for smooth cutting.
    • High axial run-out accuracy and concentricity
    • Stepless repositioning of the insert as the cutting edge wears.

    Note:

    ap max = 1.5 mm.
    Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart