• The item cannot be ordered due to missing prices.

Copy milling cutter with thread, for indexable inserts RD.., ⌀ D / number of teeth Z: 25/2mm

Article no.: 212135 25/2

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT

Availability

  • Milling head suitable for insert shape: round
  • Milling application: Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 2
Shank type with threaded shank
Milling head suitable for insert shape round
Milling application Circular milling; Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
⌀ D1 h6 12.5 mm
⌀ D2 20.7 mm
⌀ D3 15 mm
Overall length Ltot 35 mm
Mounting thread M M12
Circular interpolation milling ⌀ Dmin 40 mm
Circular interpolation milling ⌀ Dmax 48 mm
Circular interpolation milling ap 2 mm
Ramping angle αmax 3.22 degrees
Ramping length L for αmax 12.45 mm
suitable indexable insert RD..1003
Set of insert screws 219804 (15IP; 3.8 Nm)
Type of product Copy mill

Identification & Classification

Article number 212135 25/2
EAN / GTIN 4045197192714
Manufacturer number 212135 25/2
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Milling body with irregular pitch for smooth cutting.
  • High axial run-out accuracy and concentricity
  • Stepless repositioning of the insert as the cutting edge wears.

Note:

ap max = 2 mm.
Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart