{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 2 | |
Shank type | with threaded shank | |
Milling head suitable for insert shape | round | |
Milling application | Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 10.5 mm | |
⌀ D2 | 17.7 mm | |
⌀ D3 | 10 mm | |
Overall length Ltot | 30 mm | |
Mounting thread M | M10 | |
Circular interpolation milling ⌀ Dmin | 30 mm | |
Circular interpolation milling ⌀ Dmax | 38 mm | |
Circular interpolation milling ap | 2 mm | |
Ramping angle αmax | 5.37 degrees | |
Ramping length L for αmax | 7.45 mm | |
suitable indexable insert | RD..1003 | |
Pack of insert screws | 219804 (15IP; 3.8 Nm) | |
Type of product | Copy mill |
Article number | 212135 20/2 | |
EAN / GTIN | 4045197192707 | |
Manufacturer number | 212135 20/2 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Copy mill 0° negative 20/2 mm |
||||
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Mounting thread M | M10 | M10 | M10 | M10 |
Milling application | Circular milling ;Ramping | Circular milling ;Ramping ;Plunging | Circular milling ;Ramping | Ramping ;Ramping |
Overall length Ltot | 30 | 30 | 30 | 30 |
Through-coolant | yes | yes | yes | yes |
suitable indexable insert | RD..1003 | XD.. 070308 | RD..1003 | RPK.10T3M0T |
⌀ D3 | 10 | 7 | 10 | 10 |