• The item cannot be ordered due to missing prices.

Face torus milling head 16 mm

Article no.: 210300 16

Select article variation and quantity

⌀ D h10 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Number of cutting edges Z: 3
  • Helix angle: 45

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Milling head ⌀ D 16 mm
Grade HB730
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Number of cutting edges Z 3
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.05×D for side milling
Machining strategy HPC
Through-coolant no
Arbor size 16 mm
Head length l 20 mm
Flute length L2 12 mm
Programming radius Rp 2.94 mm
maximum cutting depth ap max in steel < 900 N/mm2 0.8 mm
Corner radius 2.4 mm
Feed fz in steel < 900 N/mm2 0.8 mm
Shank type GARANT TopCut
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 210300 16
EAN / GTIN 4045197523228
Manufacturer number 210300 16

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
Steel < 55 HRC
H
50
Steel < 60 HRC
H
40
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
80
GG(G)
K
160
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Comply strictly with ap max! Recommended application values (vc and fz) apply also to ap max.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart