• The item cannot be ordered due to missing prices.

Face torus milling head 10 mm

Article no.: 210300 10
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Number of cutting edges Z: 3
  • Helix angle: 45

Product details

Technical Data

Milling head ⌀ D 10 mm
Grade HB730
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Number of cutting edges Z 3
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.05×D for side milling
Machining strategy HPC
Through-coolant no
Arbor size 10 mm
Head length l 13 mm
Flute length L2 7.5 mm
Programming radius Rp 1.838 mm
maximum cutting depth ap max in steel < 900 N/mm2 0.5 mm
Corner radius 1.5 mm
Feed fz in steel < 900 N/mm2 0.4 mm
Shank type GARANT TopCut
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 210300 10
EAN / GTIN 4045197523204
Manufacturer number 210300 10

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
Steel < 55 HRC
H
50
Steel < 60 HRC
H
40
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
80
GG(G)
K
160
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Comply strictly with ap max! Recommended application values (vc and fz) apply also to ap max.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart