{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 4 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 4 | |
Direction of infeed | horizontal and oblique | |
Countersink tip angle | 60 degrees | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | no | |
Dimension S | 3.9 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 4 mm | |
Chamfer mill | 30 degrees | |
Feed fz in steel < 900 N/mm2 | 0.02 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Corner chamfer angle | 60 degrees | |
Type of product | Deburrers |
Article number | 208137 4 | |
EAN / GTIN | 4045197859136 | |
Manufacturer number | 208137 4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide deburrer 60° 4 mm |
||||||
Shank | DIN 6535 HA with h6 | DIN 6535 HA with h6 | DIN 6535 HA with h6 | DIN 6535 HA with h6 | DIN 6535 HA with h6 | DIN 6535 HA with h6 |
Tolerance nominal ⌀ | h6 | h6 | h6 | h6 | h6 | h6 |
Type | N | N | N | N | N | N |
No. of teeth Z | 4 | 4 | 4 | 4 | 4 | 4 |
Direction of infeed | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique | horizontal and oblique |
Shank ⌀ Ds | 4 | 4 | 4 | 4 | 4 | 4 |
Type of product | Deburrers | Deburrers | Deburrers | Deburrers | Deburrers | Deburrers |