• The item cannot be ordered due to missing prices.

Solid carbide deburrer 60°, TiAlN, ⌀ h6 DC: 16mm

Article no.: 208137 16

Select article variation and quantity

⌀ h6 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h6
No. of teeth Z 4
Direction of infeed horizontal and oblique
Countersink tip angle 60 degrees
Shank DIN 6535 HA with h6
Through-coolant no
Dimension S 15.8 mm
Overall length L 80 mm
Shank ⌀ Ds 16 mm
Chamfer mill 30 degrees
Feed fz in steel < 900 N/mm2 0.08 mm
Shank tolerance h6
Colour ring without
Corner chamfer angle 60 degrees
Type of product Deburrers

Identification numbers & Classifications

Article number 208137 16
EAN / GTIN 4045197859181
Manufacturer number 208137 16

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
105
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide deburrer 60°, TiAlN, ⌀ h6 D<sub>C</sub>: 16mm

Solid carbide deburrer 60°, TiAlN, ⌀ h6 DC: 16mm

Colour ring without green without without without without without without without green red green red
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Shank DIN 6535 HA with h6 DIN 6535 HB to h6 DIN 6535 HA with h6 DIN 6535 HA with h6 DIN 6535 HA with h6 DIN 6535 HA with h6 DIN 6535 HA with h6 DIN 6535 HA with h6 DIN 6535 HA with h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Shank tolerance h6 h6 h6 h6 h6 h6 h6 h6 h6 h6 h6 h6 h6
Tool material Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Type N N N N N N N N N N H N H
No. of teeth Z 4 8 4 4 4 4 4 4 4 4 6 4 6

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart