• The item cannot be ordered due to missing prices.

Solid carbide ball nose milling cutter, TiAlN, ⌀ DC: 16mm

Article no.: 207381 16

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 35 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling; 0.1×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 26 mm
Radius R 8 mm
Overall length L 92 mm
Shank ⌀ Ds 16 mm
Feed fz for side milling in steel < 500 N/mm2 0.1 mm
Feed fz for copy milling in steel < 500 N/mm2 0.113 mm
Colour ring without
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207381 16
EAN / GTIN 4045197551900
Manufacturer number 207381 16

Application Table

Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
50
GG(G)
K
120
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Tolerance: Radius contour = ±0.01 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide ball nose milling cutter, TiAlN, ⌀ D<sub>C</sub>: 16mm

Solid carbide ball nose milling cutter, TiAlN, ⌀ DC: 16mm

Cutting width ae for milling operation 0.5×D for side milling; 0.1×D for copy milling 0.05×D for copy milling; 0.05×D for side milling 0.05×D for copy milling; 0.05×D for side milling 0.05×D for copy milling; 0.05×D for side milling 0.5×D for side milling; 0.03×D for copy milling 0.2×D for side milling; 0.05×D for copy milling 0.2×D for side milling; 0.05×D for copy milling
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Tool material Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Tolerance nominal ⌀ e8 e8 f8 h10 f8 f8 f8
Type N N N N H H H
Type of product Ball-nosed slot drill Ball-nosed slot drill Ball-nosed slot drill Ball-nosed slot drill Ball-nosed slot drill Ball-nosed slot drill Ball-nosed slot drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart