• The item cannot be ordered due to missing prices.

Solid carbide ball nose slot drill 260°, TiAlN, ⌀ DC: 8mm

Article no.: 207176 8

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • No. of teeth Z: 2
  • Helix angle: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 8 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.03×D for copy milling
Shank DIN 6535 HA to h5
Through-coolant no
Cutter length lc 7 mm
Radius R 4 mm
Overhang length L1 incl. recess 40 mm
Recess ⌀ D1 5.6 mm
Overall length L 100 mm
Shank ⌀ Ds 8 mm
Feed fz for copy milling in steel < 1100 N/mm2 0.052 mm
Colour ring without
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207176 8
EAN / GTIN 4045197858375
Manufacturer number 207176 8

Application Table

Steel < 500 N/mm²
P
575
Steel < 750 N/mm²
P
390
Steel < 900 N/mm²
P
390
Steel < 1100 N/mm²
P
280
Steel < 1400 N/mm²
P
200
INOX < 900 N/mm²
M
200
GG(G)
K
575
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Exact radius form without profile distortion.
Double relief ground side clearance angle.
Tolerance: Radius contour = ±0.01 mm.
With enclosed angle 260°.
Size nominal ⌀: Dc = -0.01 / -0.025 mm.

Note:

Ground recess after cutter length LC is conically increasing.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart