• The item cannot be ordered due to missing prices.

Solid carbide ball nose slot drill 260°, TiAlN, ⌀ DC: 3mm

Article no.: 207176 3

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • No. of teeth Z: 2
  • Helix angle: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 3 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.03×D for copy milling
Shank DIN 6535 HA to h5
Through-coolant no
Cutter length lc 2.6 mm
Radius R 1.5 mm
Overhang length L1 incl. recess 15 mm
Recess ⌀ D1 2.1 mm
Overall length L 65 mm
Shank ⌀ Ds 6 mm
Feed fz for copy milling in steel < 1100 N/mm2 0.01 mm
Colour ring without
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207176 3
EAN / GTIN 4045197858337
Manufacturer number 207176 3

Application Table

Steel < 500 N/mm²
P
575
Steel < 750 N/mm²
P
390
Steel < 900 N/mm²
P
390
Steel < 1100 N/mm²
P
280
Steel < 1400 N/mm²
P
200
INOX < 900 N/mm²
M
200
GG(G)
K
575
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Exact radius form without profile distortion.
Double relief ground side clearance angle.
Tolerance: Radius contour = ±0.01 mm.
With enclosed angle 260°.
Size nominal ⌀: Dc = 0 / -0.01 mm.

Note:

Straight ground recess.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide ball nose slot drill 260°, TiAlN, ⌀ D<sub>C</sub>: 3mm

Solid carbide ball nose slot drill 260°, TiAlN, ⌀ DC: 3mm

Cutting width ae for milling operation 0.03×D for copy milling 0.05×D for copy milling; 0.05×D for side milling 0.05×D for copy milling; 0.05×D for side milling 0.05×D for copy milling; 0.05×D for side milling 0.03×D for copy milling 0.05×D for copy milling 0.03×D for copy milling
Through-coolant no no no no no no no
Radius R 1.5 mm 1.5 mm 1.5 mm 1.5 mm 1.5 mm 1.5 mm 1.5 mm
Shank DIN 6535 HA to h5 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h5 DIN 6535 HA to h6 DIN 6535 HA to h6
Helix angle 30 degrees 30 degrees 30 degrees 30 degrees 30 degrees 30 degrees 45 degrees
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Shank ⌀ Ds 6 mm 6 mm 6 mm 6 mm 6 mm 6 mm 3 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart