• The item cannot be ordered due to missing prices.

GARANT Master Ni-Based torus cutter HPC 20/2,5 mm

Article no.: 206371 20/2,5

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 5

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Ni-based
    Cutting edge ⌀ DC 20 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6527
    Type N
    Tolerance nominal ⌀ f8
    No. of teeth Z 5
    Helix angle 35 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.3×D for side milling; 0.05×D for copy milling
    Shank DIN 6535 HB to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 41 mm
    Corner radius R1 2.5 mm
    Overhang length L1 incl. recess 54 mm
    Recess ⌀ D1 19.5 mm
    Overall length L 104 mm
    Shank ⌀ Ds 20 mm
    Feed fz for side milling in Inconel® 0.08 mm
    Shank tolerance h6
    Colour ring pink
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 206371 20/2,5
    EAN / GTIN 4062406565374
    Manufacturer number 206371 20/2,5

    Application Table

    Inconel
    S
    40
    wet maximum
     

    Description

    Version:

    Innovative substrate specially for machining nickel-based alloys. Newly developed coating.

    Application:

    For milling nickel-based alloys with high red hardness.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart