{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Ni-based | |
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 5 | |
Helix angle | 35 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 36 mm | |
Corner radius R1 | 2.5 mm | |
Overhang length L1 incl. recess | 44 mm | |
Recess ⌀ D1 | 15.5 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 16 mm | |
Feed fz for side milling in Inconel® | 0.065 mm | |
Shank tolerance | h6 | |
Colour ring | pink | |
Type of product | Torus cutter |
Article number | 206371 16/2,5 | |
EAN / GTIN | 4062406565350 | |
Manufacturer number | 206371 16/2,5 |