• The item cannot be ordered due to missing prices.

GARANT Diabolo solid carbide end torus cutter HPC 8 mm

Article no.: 206275 8
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: h9
  • No. of teeth Z: 4

Product details

Technical Data

Series Diabolo
Cutting edge ⌀ DC 8 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ h9
No. of teeth Z 4
Helix angle 12 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h5
Through-coolant no
Machining strategy HPC
Dimension ap max transverse 0.25 mm
Programming radius 1.5 mm
Flute length Lc 4.8 mm
Overhang length L1 incl. recess 40 mm
Recess ⌀ D1 7 mm
Overall length L 100 mm
Shank ⌀ Ds 8 mm
Setting angle κ 5.5 degrees
Feed f z in steel < 60 HRC 0.086 mm
Colour ring red
Type of product End torus mill

Identification numbers & Classifications

Article number 206275 8
EAN / GTIN 4045197860880
Manufacturer number 206275 8

Application Table

Steel < 1400 N/mm²
P
160
Steel < 50 HRC
H
145
Steel < 55 HRC
H
130
Steel < 60 HRC
H
95
Steel < 65 HRC
H
70
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide for hard machining.
Tolerance: Corner radius R1 = ±0.01 mm.
Special centre cutting edge geometry for traverse milling at very high feed rates.

Application:

For copy and traverse milling in hard machining under HPC / HSC conditions. Special milling strategies allow very high metal removal rates.

Note:

Successor product to No. 206278.
Tools can be reground.

Downloads & documents

From the same series "Diabolo" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ h9 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart