• The item cannot be ordered due to missing prices.

GARANT Diabolo solid carbide end torus cutter HPC, TiAlN, ⌀ h9 DC: 3mm

Article no.: 206275 3

Select article variation and quantity

⌀ h9 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: h9
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diabolo
Cutting edge ⌀ DC 3 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ h9
No. of teeth Z 2
Helix angle 12 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h5
Through-coolant no
Machining strategy HPC
Dimension ap max transverse 0.1 mm
Programming radius 0.3 mm
Flute length Lc 1.5 mm
Overhang length L1 incl. recess 20 mm
Recess ⌀ D1 2.7 mm
Overall length L 75 mm
Shank ⌀ Ds 6 mm
Setting angle κ 8.5 degrees
Feed f z in steel < 60 HRC 0.037 mm
Colour ring red
Type of product End torus mill

Identification numbers & Classifications

Article number 206275 3
EAN / GTIN 4045197860842
Manufacturer number 206275 3

Application Table

Steel < 1400 N/mm²
P
160
Steel < 50 HRC
H
145
Steel < 55 HRC
H
130
Steel < 60 HRC
H
95
Steel < 65 HRC
H
70
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide for hard machining.
Tolerance: Corner radius R1 = ±0.01 mm.
Special centre cutting edge geometry for traverse milling at very high feed rates.

Application:

For copy and traverse milling in hard machining under HPC / HSC conditions. Special milling strategies allow very high metal removal rates.

Note:

Successor product to No. 206278.
Tools can be reground.

Downloads & documents

From the same series "Diabolo" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart