{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Milling profile | HR | |
Tolerance nominal ⌀ | d11 | |
No. of teeth Z | 4 | |
Helix angle | 20 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes | |
Machining strategy | HPC | |
Flute length Lc | 26 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer width at 45° | 0.5 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.06 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.08 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 205592 12 | |
EAN / GTIN | 4045197553171 | |
Manufacturer number | 205592 12 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Solid carbide roughing end mill with internal coolant supply HPC, TiAlN, ⌀ d11 DC: 12mm |
|||||||||
Coating | TiAlN | TiAlN | TiSi | TiAlN | TiAlN | AlCrN | AlCrN | TiAlN | TiAlN |
Through-coolant | yes | yes | yes | no | no | yes | yes | yes | no |
Standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | Manufacturer’s standard | DIN 6527 | DIN 6527 | DIN 6527 |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
No. of teeth Z | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 4 | 5 |
Corner chamfer width at 45° | 0.5 mm | 0.3 mm | 0.3 mm | 0.5 mm | 0.5 mm | 0.3 mm | 0.3 mm | 0.25 mm | 0.25 mm |
Shank ⌀ Ds | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm | 12 mm |