• The item cannot be ordered due to missing prices.

Solid carbide roughing end mill HPC, TiAlN, ⌀ d11 DC: 12mm

Article no.: 205492 12

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Cutting width ae for milling operation: Full slot cutting depth 1×D; 0.5×D for side milling
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Milling profile HR
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Through-coolant no
Machining strategy HPC
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 205492 12
EAN / GTIN 4045197546104
Manufacturer number 205492 12

Application Table

Aluminium (short chipping)
N
270
Alu > 10% Si
N
190
Steel < 500 N/mm²
P
115
Steel < 750 N/mm²
P
100
Steel < 900 N/mm²
P
95
Steel < 1100 N/mm²
P
65
Steel < 1400 N/mm²
P
55
INOX < 900 N/mm²
M
55
GG(G)
K
85
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Dimensions similar to DIN 6527.
For high feed rates, very high metal removal rate.
Without dynamic twist pitch.
Size 16M MID mills: Dimensions to manufacturer’s standard.

Note:

NEW GENERATION AVAILABLE!
Recommended successor product No. 205706.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart