• The item cannot be ordered due to missing prices.

GARANT Master Titan solid carbide finishing cutter HPC 20 mm

Article no.: 203632 20

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 7

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Titan
Cutting edge ⌀ DC 20 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 7
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal
Cutting width ae for milling operation 0.1×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 41 mm
Overall length L 104 mm
Shank ⌀ Ds 20 mm
Corner rounding rv 0.1 mm
Feed fz for side milling in titanium > 850 N/mm2 0.045 mm
Colour ring pink
Type of product End / face mill

Identification numbers & Classifications

Article number 203632 20
EAN / GTIN 4045197991621
Manufacturer number 203632 20

Application Table

Alu plastics
N
130
Aluminium (short chipping)
N
100
Alu > 10% Si
N
85
Ti > 850 N/mm²
S
60
wet maximum
 

Description

Version:

For finishing operations.
Special geometry for optimum chip evacuation.
Unequal spacing gives high intrinsic stability and smooth cutting action.
For profile milling as a finishing operation in titanium and titanium alloys.

Advantage:

Suitable for medical technology and approved for foodstuffs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart