• The item cannot be ordered due to missing prices.

GARANT Master Titan solid carbide finishing cutter HPC 4 mm

Article no.: 203633 4

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 7

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Titan
    Cutting edge ⌀ DC 4 mm
    Coating uncoated
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ e8
    No. of teeth Z 7
    Helix angle 40 degrees
    Helix angle characteristic unequal spacing
    Direction of infeed horizontal
    Cutting width ae for milling operation 0.07×D for side milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 16 mm
    Overall length L 62 mm
    Shank ⌀ Ds 6 mm
    Corner rounding rv 0.05 mm
    Feed fz for side milling in titanium > 850 N/mm2 0.03 mm
    Colour ring pink
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 203633 4
    EAN / GTIN 4045197991553
    Manufacturer number 203633 4

    Application Table

    Alu plastics
    N
    130
    Aluminium (short chipping)
    N
    100
    Alu > 10% Si
    N
    85
    Ti > 850 N/mm²
    S
    60
    wet maximum
     

    Description

    Version:

    For finishing operations.
    Special geometry for optimum chip evacuation.
    Unequal spacing gives high intrinsic stability and smooth cutting action.
    For profile milling as a finishing operation in titanium and titanium alloys.

    Advantage:

    Suitable for medical technology and approved for foodstuffs.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart