{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | 0 / -0.03 | |
No. of teeth Z | 6 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.1×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 60 mm | |
Overall length L | 126 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.107 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203623 20 | |
EAN / GTIN | 4062406252083 | |
Manufacturer number | 203623 20 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX Pro Steel solid carbide finishing cutter HPC, TiAlN, ⌀ DC: 20mm |
|||
Corner chamfer angle | 45 degrees | 45 degrees | 45 degrees |
Cutting width ae for milling operation | 0.1×D for side milling | 0.05×D for side milling | 0.1×D for side milling |
Overall length L | 126 mm | 126 mm | 126 mm |
Through-coolant | no | no | no |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Type | N | N | N |
Shank ⌀ Ds | 20 mm | 20 mm | 20 mm |