• The item cannot be ordered due to missing prices.

HOLEX Pro Steel solid carbide finishing cutter HPC 16 mm

Article no.: 203623 16

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: 0 / -0.03
  • No. of teeth Z: 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Pro Steel
    Cutting edge ⌀ DC 16 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ 0 / -0.03
    No. of teeth Z 6
    Helix angle 45 degrees
    Direction of infeed horizontal
    Cutting width ae for milling operation 0.1×D for side milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 48 mm
    Overall length L 108 mm
    Shank ⌀ Ds 16 mm
    Corner chamfer width at 45° 0.16 mm
    Corner chamfer angle 45 degrees
    Feed fz for side milling in steel < 900 N/mm2 0.089 mm
    Colour ring green
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 203623 16
    EAN / GTIN 4062406252076
    Manufacturer number 203623 16

    Application Table

    Steel < 500 N/mm²
    P
    160
    Steel < 750 N/mm²
    P
    140
    Steel < 900 N/mm²
    P
    120
    Steel < 1100 N/mm²
    P
    110
    Steel < 1400 N/mm²
    P
    100
    Steel < 55 HRC
    H
    70
    INOX < 900 N/mm²
    M
    90
    INOX > 900 N/mm²
    M
    70
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    For finishing operations. Special geometry for optimum chip evacuation. For profile milling as a finishing operation. Very sturdy version with strengthened core.

    Downloads & documents

    From the same series "Pro Steel" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart