• The item cannot be ordered due to missing prices.

Solid carbide milling cutter, uncoated, ⌀ e8 DC: 9,5mm

Article no.: 202307 9,5

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 9.5 mm
Coating uncoated
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Flute length Lc 22 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Shank form HB
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.06 mm
Feed fz for side milling in steel < 750 N/mm2 0.09 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 202307 9,5
EAN / GTIN 4062406093532
Manufacturer number 202307 9,5

Application Table

Alu plastics
N
170
Aluminium (short chipping)
N
140
Alu > 10% Si
N
100
Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
45
INOX < 900 N/mm²
M
40
GG(G)
K
55
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Dimensions similar to DIN 6527.

Note:

Successor product to No. 202240 / 202245.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide milling cutter, uncoated, ⌀ e8 D<sub>C</sub>: 9,5mm

Solid carbide milling cutter, uncoated, ⌀ e8 DC: 9,5mm

Coating uncoated AlCrN AlCrN uncoated DLC
Colour ring without without without yellow yellow
Standard DIN 6527 DIN 6527 DIN 6527 DIN 6527 DIN 6527
Cutting edge ⌀ DC 9.5 mm 9.5 mm 9.5 mm 9.5 mm 9.5 mm
Tool material Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Type of product End / face mill End / face mill End / face mill End / face mill End / face mill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart