{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5.5 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Norm | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 13 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Shank form | HB | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.03 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.04 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202307 5,5 | |
EAN / GTIN | 4045197931665 | |
Manufacturer number | 202307 5,5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide milling cutter 5,5 mm |
|||
Corner chamfer angle | 90 | 90 | 90 |
Through-coolant | no | no | no |
Flute length Lc | 13 | 8 | 8 |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | e8 | h10 | e8 |
Type | N | N | N |
No. of teeth Z | 3 | 3 | 3 |