{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Titan | |
Cutting edge ⌀ DC | 1.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 2 | |
Helix angle | 40 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 3 mm | |
Overall length L | 44 mm | |
Shank ⌀ Ds | 4 mm | |
Corner rounding rv | 0.02 mm | |
Feed fz for side milling in titanium > 850 N/mm2 | 0.006 mm | |
Colour ring | pink | |
Type of product | End / face mill |
Article number | 202287 1,5 | |
EAN / GTIN | 4062406270926 | |
Manufacturer number | 202287 1,5 |